The store will not work correctly in the case when cookies are disabled.
Iscar IP-9/151 Torx Driver
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 48.7 |
Manufacturer Part Number | 7005368 |
Type | Torx Hand Driver |
Diameter Range (mm) | 25.7 - 48.7 |
Features & Benefits | Suitable for FFQ4 D-09 fast feed face mill
Straight handle |
For Use With | FFQ4 D40-05-16-09, FFQ4 D50-07-22-09, FFQ4 D52-07-22-09, FFQ4 D63-08-22-09 |
Product Code | P290 SM D040-04-48-22-12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers