The store will not work correctly in the case when cookies are disabled.
Bison 250mm Tailstock 5818-250
Product Information
Tailstock is designed for use with indexing fixtures, rotary tables and dividing heads.
Technical Specification
More Information Brand | Bison |
Type | Tailstock |
Manufacturer Part Number | 375818070500 |
Size | 420 x 150 x 303 mm |
Features & Benefits | 5818-250 Product type
Morse Taper MT4
For horizontal/vertical indexing Units |
Centre Height (in) | 10 |
Height (mm) | 303 |
Height to Centre (mm) | 250 |
Morse Taper | Mk4 |
---|
Why we are loved
Rated ‘World-class’ for customer service