The store will not work correctly in the case when cookies are disabled.
Bott 1050 x 650 x 2000mm 4 Drawer 2 Shelf Heavy Duty Cupboard
Product Information
cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.), 4x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40021108.11V |
Features & Benefits | Includes: 4x drawers, 2x shelves |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers