Designed for indoor or external use in a sheltered position, this hazard board provides a central point allowing details of unexpected hazards to be identified in a clear and conspicuous place. By noting issues in this way appropriate measures can be put
Technical Specification
More Information
Brand
Pro-Safe
Dimensions
900(H) x 1200(W) mm
Manufacturer Part Number
SB-BD50
Features & Benefits
Features:
Designed for indoor or external use in a sheltered position, this hazard board provides a central point allowing details of unexpected hazards to be identified in a clear and conspicuous place.
By noting issues in this way appropriate measures can be put in place for rectification.
The board is laminated for drywipe use. Material: 3mm ACP Panel (Aluminium composite)