The store will not work correctly in the case when cookies are disabled.
Interstate 1.6 x 4mm HSS Combined Drill and Countersinks
Product Information
A combined drill and countersink manufactured to DIN 333 specifications.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 1.60 |
Manufacturer Part Number | 212-0160 |
Material | High Speed Steel |
Features & Benefits | Manufactured to DIN 333 specifications |
Size (mm) | 1.60 |
Body Diameter (mm) | 4.00 |
Overall Length (mm) | 37.5 |
Pilot Diameter (mm) | 1.60 |
Point Diameter (mm) | 1.60 |
BS Number | 1.60 |
---|
Why we are loved
Rated ‘World-class’ for customer service