The store will not work correctly in the case when cookies are disabled.
Destaco Vertical Hold Down Act Clamp M6 110daN Holding Capacity
Product Information
Vertical hold down clamp is ideal for use in checking fixtures.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 202-U |
Holding Capacity | 890 N;200 lb |
Features & Benefits | Supplied with neoprene spindle
Ergonomic handle grip included
Vertical handle
U-bar clamp arm style
Flange base mounting style
105° clamp bar opening
65° handle opening
202 series |
Holding Capacity (lb) | 200 |
Height | 109.5 mm;4.31 in |
Holding Capacity (N) | 890 |
Height (mm) | 109.5 |
Base Width (mm) | 39.8 |
A (mm) | 12.5 |
a1 (mm) | 25.5 |
B (mm) | 27 |
C (mm) | 23.9 |
---|
Why we are loved
Rated ‘World-class’ for customer service