The store will not work correctly in the case when cookies are disabled.
Select Heavy Duty Knife Blades - Plastic Dispenser of 10
Product Information
All blades are manufactured from hardened and tempered carbon steel. Offer excellent efficiency and long life. Great value per cut.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | B207015D01 |
Type | Standard Point Blades |
Blade Length (mm) | 60 mm |
Features & Benefits | All blades are manufactured from hardened and tempered carbon steel
Offer excellent efficiency and long life
Great value per cut |
Blade Width (mm) | 19 mm |
Number of Blades | 10 |
Dispenser | Dispenser of 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service