The store will not work correctly in the case when cookies are disabled.
Select Heavy Duty Knife Blades VPI Wrapped - Pack of 100
Product Information
All blades are manufactured from hardened and tempered carbon steel. Offer excellent efficiency and long life. Great value per cut.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | B207021D01 |
Type | Standard Point Blades |
Blade Length (mm) | 60 mm |
Features & Benefits | All blades are manufactured from hardened and tempered carbon steel
Offer excellent efficiency and long life
Great value per cut |
Blade Width (mm) | 19 mm |
Number of Blades | 100 |
Dispenser | Box of 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service