The store will not work correctly in the case when cookies are disabled.
Hertel 5/32in x 150 x 200mm HSS Twist Drill Straight Shank & Extra Long Length
Product Information
HSS extra long series standard helix drill with steam tempered finish. An 118deg point angle and BS328 straight shank.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (in) | 5/32 |
Manufacturer Part Number | 05000-532200.0 |
Features & Benefits | BS328, steam tempered finish
118° point angle, straight shank * Other sizes available on request in both brands |
Size | 5/32" |
Flute Length (mm) | 150 |
Overall Length (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers