Taper length drill is made up of high speed steel for steel, grey cast iron malleable and spheroidal iron and aluminium.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.3543
Manufacturer Part Number
00217 009.000
Cutting Diameter (mm)
9
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
10xD cutting depth
DIN 340 standard
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction
Series 217