The store will not work correctly in the case when cookies are disabled.
Hertel 4.2mm 10XD CBD Through Coolant TIALN Drill
0 in stock today, 1 available in 21 days
Product Information
140 degree Point angle, 30 degree Helix. Suitable for drilling carbon & alloy steels, cast irons & ductile cast iron.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 4.2 |
Manufacturer Part Number | ECA11004K |
Material | Solid Carbide |
Coating/Finish | TiAlN |
Overall Length (mm) | 112 |
Features & Benefits | 140° Point angle
30° Helix
Suitable for drilling carbon & alloy steels, cast irons & ductile cast iron |
Cooling | T/Coolant |
Flute Length (mm) | 59 |
---|
Why we are loved
Rated ‘World-class’ for customer service