The store will not work correctly in the case when cookies are disabled.
Hertel 6mm 10XD CBD Through Coolant TIALN Drill
Product Information
140 degree Point angle, 30 degree Helix. Suitable for drilling carbon & alloy steels, cast irons & ductile cast iron.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 6 |
Manufacturer Part Number | ECA11008H |
Material | Solid Carbide |
Coating/Finish | TiAlN |
Overall Length (mm) | 133 |
Features & Benefits | 140° Point angle
30° Helix
Suitable for drilling carbon & alloy steels, cast irons & ductile cast iron |
Cooling | T/Coolant |
Flute Length (mm) | 78 |
---|
Why we are loved
Rated ‘World-class’ for customer service