The store will not work correctly in the case when cookies are disabled.
Hertel 3mm Carbide 2 Flute Drills Point End Mill
0 in stock today, 1 available in 21 days
Product Information
2 Flute uncoated solid carbide with 90° point angle.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 3 |
Manufacturer Part Number | ECA20000H |
Diameter (in) | 0.12 |
Diameter (mm) | 3 |
Features & Benefits | Tolerance +.000 in - .002 in |
Shank Type | Straight |
Type | Drill Point End Mills |
Material | Solid Carbide |
Number of Flutes | 2 |
Length of Cut (mm) | 6 |
Coating/Finish | Uncoated |
Overall Length (in) | 2 |
Overall Length (mm) | 50 |
Flute Length (in) | 0.24 |
Flute Length (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service