Thread insert is precision formed screw thread coils worked into a diamond shape. The resultant surface finish is a mirror-like 8-16 micro inches. This wire is then wound into a spiral coil which when installed into Heli-Coil tapped holes, provides permanent conventional 60° internal screw threads. This assembled insert accommodates any standard bolt or screw (MIL-S-7742) and MIL-S8879 (UNJ controlled radius root) male threaded members. Heli-Coil inserts are larger in diameter before installation than the tapped hole. During installation the inserting tool applies torque to the tang reducing the diameter of the leading coil permitting it to enter the tapped thread. After installation each high tensile stainless steel coil of the insert expands outward with a spring like action permanently anchoring the insert.
Technical Specification
More Information
Brand
Helicoil
Style
Metric
Manufacturer Part Number
70064522
Thread Type
Coarse
Type
Free Running Thread Repair Insert
Features & Benefits
Stronger assemblies
No thread wear
Corrosion resistance
Design flexibility
Eliminate stress
Minimize space and eight
Minimize total cost
True clamping torque
Wide temperature range
Quality and reliability
High production
Universal acceptance
Total design service
Heli-Coil standard inserts which provides a smooth free-running thread
304 stainless steel standard general purpose material
Ideal for original equipment applications repair and overhaul