Extra long taper shank drill is recommended for drilling very deep holes or for applications where increased reach is required. A 118° point angle is easy to regrind and provides strength. Uncoated finish retains cutting fluid and prevents chip to tool welding. Suitable for drilling many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.9843
Manufacturer Part Number
A34525.0
Cutting Diameter (mm)
25
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
Uncoated finish
High speed steel tool material
Meets DIN 1870 (1) Morse taper shank extra long drill standards
10xD usable tool depth to diameter ratio
118° Drill point
Standard spiral flute design
Right hand rotation/cutting
h8 Industry standard tool tolerance zone (based on diameter range)
Series A345