The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar ICM 120 12mm IC908 Coated Drill Insert
Product Information
ICM exchangeable drilling head for DCN drills, for machining ISO M and ISO S materials. The drill head features a T-land on the cutting edge, available in increments of 0.1mm.
Technical Specification
More Information Brand Iscar Cutting Diameter (mm) 12 Diameter (mm) 12 Manufacturer Part Number 5506694 Grade IC908 Maximum Length of Cut (mm) 5.19 Features & Benefits 140° point angle Type Drill Insert D (1) 12 Head Diameter 12 mm Pocket Size 12
Why we are loved Rated ‘World-class’ for customer service