The store will not work correctly in the case when cookies are disabled.
Iscar 16IRM 1.25 ISO IC908 Threading Insert
0 in stock today, 5 available in 7 days
Product Information
Threading insert is an internal ISO metric (DIN13 12-1986 class 6H) laydown type, used for general applications.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16IRM 1.25 ISO |
Manufacturer Part Number | 5901574 |
Thread Profile | ISO |
Features & Benefits | Internal insert
Right hand
Press to size with a chip former
ISO metric thread |
Insert Size | 16 mm |
Length (mm) | 16.49 |
Profile Depth (X) (mm) | 0.8 |
Pitch | 1.25 mm |
Pitch (mm) | 1.25 |
Projection From Edge (mm) | 0.9 |
Inscribed Circle | 9.52 |
Radius (mm) | 0.06 |
Product Code | 16IRM 1.25 ISO |
---|
Why we are loved
Rated ‘World-class’ for customer service