The store will not work correctly in the case when cookies are disabled.
Iscar 16IRM 1.50 ISO IC908 Threading Insert
Product Information
Threading insert is an internal ISO metric (DIN13 12-1986 class 6H) laydown type, used for general applications.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16IRM 1.50 ISO |
Manufacturer Part Number | 5992247 |
Thread Profile | ISO |
Features & Benefits | Internal insert
Right hand
Press to size with a chip former
ISO metric thread |
Insert Size | 16 mm |
Length (mm) | 16.49 |
Profile Depth (X) (mm) | 0.8 |
Pitch | 1.5 mm |
Pitch (mm) | 1.5 |
Projection From Edge (mm) | 1 |
Inscribed Circle | 9.52 |
Radius (mm) | 0.08 |
Product Code | 16IRM 1.50 ISO |
---|
Why we are loved
Rated ‘World-class’ for customer service