The aqueous film forming foam (AFFF) extinguisher is suitable for use on Class A and B fires in industrial and commercial premises.
Technical Specification
More Information
Brand
JacTone
Fire Rating
13A/113B
Manufacturer Part Number
EFS6ECO
Weight (kg)
9.9
Capacity
6 Litre
Features & Benefits
The AFFF (foam) fire extinguisher is quality kitemark certified to BS EN3. The aqueous film forming foam (AFFF) extinguisher is suitable for use on Class A and B fires in industrial and commercial premises.