The Howler Alarm is designed for industrial premises, portable buildings and ideal for smaller sites. With linking technology, up to 20 alarms can be interconnected via a simple 2 core cable. This alarm features a high intensity red LED flashing beacon, perfect for noisy environments, in addition to the 100dB klaxon. With and easy to replace 9V battery and weatherproof design, this alarm is made to be low maintenance.
Dimensions: 60mm � 160mm � 75mm (h � w � d).