The store will not work correctly in the case when cookies are disabled.
Value Manual Arbor Press - Size 1 - 1t
Technical Specification
More Information Brand | Value |
Pressure (t) | 1 |
Gear Module | M2.5 |
Manufacturer Part Number | 805-1010 |
Ram (mm) | 240 |
Features & Benefits | Front and side jib adjustment
Four position anvil
Steel pinions and rams
Lever arm may be positioned comfortably for maximum leverage |
Maximum Work Diameter (in) | 8 |
Base Dimensions (in) | 5 x 11 |
Size L x W x H (mm) | 270 x 180 x 330 |
Height (in) | 12 |
Opening Height (mm) | 115 |
Throat Depth (in) | 5-1/4 |
Weight (kg) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service