The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal CCGT09T304HP KC730 ISO Turning Insert
Product Information
Turning insert is the first choice for I.D. turning of all materials and O.D. turning on small to medium lathes. Available in flat top and chip control geometries with both moulded and ground peripheries. Suitable for all workpiece materials.
Technical Specification
More Information Brand Kennametal Style CCGT-HP Manufacturer Part Number 1161891 Type ISO Turning Screw-On Insert Insert Hole Size (Decimal Equivalent) 0.1730 Insert Size 09 Features & Benefits 80° rhomboid insert
7° insert clearance angle
Positive insert
Screw-on insert
High positive chip breaker Material Carbide Application Finishing/Light Coating/Finish PVD Grade KC730 ISO Code CCGT09T304 Depth of Cut 0.6-2.3 ISO Number CCGT09T304 Depth of Cut (Decimal Equivalent) 0.6 - 2.3 Depth of Cut (mm) 0.6-2.3 Inscribed Circle 9.525 mm;0.375 in Corner Radius 04 Chipbreaker HP
Why we are loved Rated ‘World-class’ for customer service