Turning insert with advanced multilayer PVD coating over a very deformation resistant unalloyed carbide substrate. The new and improved coating improves edge stability with wide range speed and feed capabilities. The KCU10 grade is ideal for finishing to general machining of most workpiece materials at a wide range of speed and feed capabilities. Excellent for machining most steel, stainless steel, cast irons, non-ferrous materials and super alloys with improved edge toughness and higher cutting speed or feed capability. Kenloc insert is the first choice for general machining of all materials on medium to large lathes. Kenloc inserts offer the best economy for high metal removal rates. available in flat top and chip control geometries with both moulded and ground peripheries. Suitable for all workpiece materials.
Technical Specification
More Information
Brand
Kennametal
Style
TNMG-FP
Manufacturer Part Number
4171838.
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.1500
Insert Size
16
Features & Benefits
60° triangular insert
0° insert clearance angle
Negative insert
Positive rake face for chip control in difficult materials
Finishing positive chip breaker
Beyond Drive grades included