The store will not work correctly in the case when cookies are disabled.
Kennametal A20S-A4EMR05-16N ISO Boring Bar
Product Information
Boring bar with A4 system can handle turning, facing, grooving, face grooving, OD and ID applications and cut-off applications.
Technical Specification
More Information Brand | Kennametal |
Style | A-A4E |
Manufacturer Part Number | 1953349 |
Type | Boring Bar |
Cut Width (in) | 0.197 |
Cut Width (mm) | 5 |
Insert Size | 5 |
Minimum Bore | 1.732 in;44 mm |
Minimum Bore Diameter (Decimal Equivalent) | 1.732 |
Wrench | KT30 |
Groove Depth (Decimal Equivalent) | 0.642 |
Height (in) | 1.205 |
Product Code | A20S-A4EMR05-16N |
Length (in) | 10.02 |
Length (mm) | 254.5 |
Shank Width (in) | 1.25 |
Insert Hand | Right Hand |
Clamp Screw | MS1595 |
Width (in) | 0.197 |
---|
Why we are loved
Rated ‘World-class’ for customer service