DFS indexable drill insert offers increased metal removal rates combined with high surface quality and hole straightness. DFS combines the economical squared outboard insert with the superior centring capabilities of the trigon inboard insert.
Technical Specification
More Information
Brand
Kennametal
Insert Style
DFSP
Insert Size
9.525 mm
Manufacturer Part Number
4047831
Material
Carbide
Additional Information
Warning: During through-hole operations, a slug or disc is produced as the tool breaks through the workpiece. When the drill is stationary and the workpiece is rotating, this slug may be hurled from the chuck by centrifugal force. Provide adequate shieldi