The store will not work correctly in the case when cookies are disabled.
Kukko 22-115mm 2.50kg Bearing Separator Ser 15-2
0 in stock today, 1 available in 14 days
Product Information
Press the separator jaws together by uniformly tightening the nuts on both sides.
Technical Specification
More Information Brand | Kukko |
Type | Series 15 |
Diameter (in) | 7/8 - 4-5/8 |
Manufacturer Part Number | 15-2 |
Diameter (mm) | 22-115 |
Features & Benefits | For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. |
Compatible With | 18-2 |
For Use With | 18-2 |
Thread Diameter (mm) | M14 x 1.5 |
Diameter of Separator (mm) | 22-115 |
---|
Why we are loved
Rated ‘World-class’ for customer service