The store will not work correctly in the case when cookies are disabled.
Kukko 400mm 5.80kg Quick Adjustable Arms With Knob 3-402-P
0 in stock today, 1 available in 17 days
Product Information
For use with a separator, screw the pulling bolts into the tapholes in the separator jaws.
Technical Specification
More Information Brand | Kukko |
Type | Off-Length Arms |
Arm Length (in) | 16 |
Manufacturer Part Number | 3-402-P |
Arm Length (mm) | 400 |
Features & Benefits | P: 1 pair = 2 pcs.
S: 1 set = 3 pcs. |
Compatible With | 20-3+, 20-30+ |
---|
Why we are loved
Rated ‘World-class’ for customer service