The store will not work correctly in the case when cookies are disabled.
Hertel 10mm Carbide 3 Flute Extra Long End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 123510EL |
Cutting Diameter (mm) | 10 |
Features & Benefits | Square end, extra length, metric
2, 3 and 4 flute, centre cutting
Straight shank
Micro-grain carbide |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
Shank Type | Round Shank |
Flute Length (mm) | 45 |
Overall Length (mm) | 100 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers