The store will not work correctly in the case when cookies are disabled.
Interstate 125 x 1mm 80 Teeth Coarse Pitch Slitting Saw
0 in stock today, 1 available in 19 days
Unit Price - 1 + £28.20 £23.50
- 3 + £26.72 £22.27
Incl. VAT Ex. VAT
Saving 5% - 6 + £25.25 £21.04
Incl. VAT Ex. VAT
Saving 10% - 9 + £24.52 £20.43
Incl. VAT Ex. VAT
Saving 13% - 11 + £23.59 £19.66
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 15775 |
Bore Size (mm) | 22 |
Features & Benefits | Used for medium deep cutting and cut off operations
Tooth form B DIN1840 |
Number of Teeth | 80 |
Tooth Type | Coarse Pitch |
Diameter (mm) | 125 |
Width (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service