The store will not work correctly in the case when cookies are disabled.
Interstate 50 x 1mm 80 Teeth Fine Pitch HSS Slitting Saw
Unit Price - 1 + £15.19 £12.66
- 3 + £14.40 £12.00
Incl. VAT Ex. VAT
Saving 5% - 6 + £13.60 £11.33
Incl. VAT Ex. VAT
Saving 11% - 9 + £13.20 £11.00
Incl. VAT Ex. VAT
Saving 13% - 11 + £12.71 £10.59
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 17652 |
Bore Size (mm) | 13 |
Features & Benefits | Used for shallow cutting and cut off operations
Tooth form A DIN1840
Metric not supplied with keyway |
Number of Teeth | 80 |
Diameter (in) | 50 |
Tooth Type | Fine Pitch |
Diameter (mm) | 50 |
Width (in) | 1 |
Width (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service