The store will not work correctly in the case when cookies are disabled.
Interstate 100 x 2mm 100 Teeth Fine Pitch HSS Slitting Saw
0 in stock today, 1 available in 6 days
Unit Price - 1 + £33.52 £27.93
- 3 + £31.76 £26.47
Incl. VAT Ex. VAT
Saving 5% - 6 + £30.01 £25.01
Incl. VAT Ex. VAT
Saving 10% - 9 + £29.14 £24.28
Incl. VAT Ex. VAT
Saving 13% - 11 + £28.06 £23.38
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 17953 |
Bore Size (mm) | 22 |
Features & Benefits | Used for shallow cutting and cut off operations
Tooth form A DIN1840
Metric not supplied with keyway |
Number of Teeth | 100 |
Diameter (in) | 100 |
Tooth Type | Fine Pitch |
Diameter (mm) | 100 |
Width (in) | 2 |
Width (mm) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service