The F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Technical Specification
More Information
Brand
Norton
Diameter (mm)
180
Manufacturer Part Number
63642533063
Coating
Resin
Features & Benefits
NorZon abrasive for high and regular cut rate at medium pressures
High stock removal rate for rough grinding and deburring of aluminium alloys
The 0.8mm fibre backing and full resin bond system makes the disc strong, flexible and long-lasting
The fibre discs are impregnated with active cooling agents, which prevent the workpiece from burning
Excellent price-performance ratio
Fibre backing
Colour blue
Arbour hole 22mm
F827 series