Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use. The square drive features a finger grip on the top (industrial ratchet) that assists with running down the nut until resistance is met.
Technical Specification
More Information
Brand
Norbar
Type
Professional Torque Wrench
Drive Size (in)
3/8
Manufacturer Part Number
15002
Torque (lb ft)
7.5 - 37
Features & Benefits
Mushroom head industrial ratchet, dual scale
Factory calibrated to ±3% and our new mechanism ensures that the accuracy is retained for longer
Ergonomic new handle with a high proportion of soft-feel, high grip material
Handle material and lens resist all chemicals in common automotive, industrial and aviation use
Secure push/pull locking mechanism is quick, intuitive to use and prevents accidental adjustment
Large scale window and long scale length for great visibility and accurate setting
Unique on a torque wrench, TimeStrip gives visual indication that wrench is due for re-calibration
Supplied with a calibration certificate, which meets the requirements of ISO 6789-2:2017