NorTorque torque wrench utilises proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrench that will delight a wide range of users from professional mechanics to hobby enthusiasts.
Technical Specification
More Information
Brand
Norbar
Type
Torque Wrench
Drive Size (in)
1/2
Manufacturer Part Number
130105
Torque (lb ft)
45 - 220
Features & Benefits
Accurate to ±3% of reading which meets the requirements of ISO 6789-1:2017
Adjustable ratchet - dual scale
Light and fast adjustment saves operator time and effort
Micrometer scale applying to the primary torque units for simple and error-free setting
Push-through ratchets allow torque control in both the clockwise and counter-clockwise directions
Tough ratchets with narrow engagement angles for easy positioning of the tool in confined spaces
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment