The store will not work correctly in the case when cookies are disabled.
OSG 16mm x R1 Carbide 4 Flute TiAlN Coated Radius End Mill
0 in stock today, 1 available in 4 days
Product Information
HYP-CR-EMS end mill with plain shank, centre cutting. Suitable for alloy and stainless steels, tool steel, cast iron, ductile, aluminium and titanium.
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 404-6299R10 |
Cutting Diameter (mm) | 16 |
Features & Benefits | 30° helix angle
Corner radius, for general applications
Centre cutting
Plain shank |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | TiAlN |
Shank Type | Cylindrical |
Length of Cut (mm) | 32 |
Flute Length (mm) | 32 |
Radius (mm) | 1 |
Diameter (mm) | 16 |
Shank Diameter (mm) | 16 |
Overall Length (mm) | 89 |
Type | Corner Radius |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers