The store will not work correctly in the case when cookies are disabled.
Pramet CCGT 060204E-NF1 T6310 ISO Turning Insert
Product Information
Single-sided positive turning insert, for fine to medium machining of stainless steel and super alloy.
Technical Specification
More Information Brand | Pramet |
Style | CCGT |
Manufacturer Part Number | 7166215 |
Type | ISO Turning Insert |
Insert Size | 06 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle
Positive insert
Positive design chip breaker for fine-finish to medium machining and continuous cuts
Universal wide range option
For tough materials
Rounded edge |
Material | Cemented Carbide |
Application | Finishing/Light Applications |
Coating/Finish | PVD |
Grade | T6310 |
ISO Code | CCGT060204 |
Depth of Cut | 0.30-2.00 |
ISO Number | CCGT060204 |
Inscribed Circle | 6.35 mm |
Corner Radius | 04 |
Chipbreaker | E-NF1 |
---|
Why we are loved
Rated ‘World-class’ for customer service