Compact and lightweight design allows maximum operator control and performance
Rear exhaust to keep airflow away from work area
High power motor for consistent performance
Max torque: 34Nm
Collet size: 6mm
Free Speed: 300rpm
Drive: 1/4"
Weight: 0.34kgs
Sound: 80dBA
Maximum bore hose: 3/16"
Air inlet thread: 1/4"
Length: 5.08"/128mm
Min Hose Size: 3/8" / 10mm
Vibration: 3.78m/s<span class="Superscript">2</span>
Ave Air Consumption: 1.8cfm / 50l/min