Transfer centre punch is used to transfer the centre of an existing hole to a piece of work below. Saves time and frustration normally associated with drilling concentric holes.
Technical Specification
More Information
Brand
Planet
Manufacturer Part Number
TP05
Size (mm)
5 - 20
Features & Benefits
The simple and effective way of marking the centre of an existing hole onto a workpiece below
Enables an array of holes in one part to be reproduced in a second component
The hard face cone is placed in the mouth of the hole whose centre is to be transferred
The spring loaded knurled body is pushed down until its face is in contact with the work surface
A light tap with a hammer on chromium vanadium punch marks workpiece below, in centre of the hole
Will accommodate itself automatically to any hole size in the range approximate 5 to 35mm diameter