Accuracy: All torque wrenches are accurate to +/-4% clockwise and +/-6% counterclockwise from 20% to 100% of full scale.
Technical Specification
More Information
Brand
Paramount
Type
Torque Wrench
Drive Size (in)
1/2
Manufacturer Part Number
62343546
Torque (lb)
50-250
Features & Benefits
Certificate of calibration: actual certification readings and individual torque wrench serial number are included. Each torque wrench, as calibrated at the factory, is certified to meet the accuracy specified in ASME standard
Accuracy: All torque wrenches are accurate to ±4% clockwise and ±6% counterclockwise from 20% to 100% of full scale
Laser marked scale: for easier reading
Long-term protection: Each torque wrench supplied in blow moulded case
Graduated in ft/inch lbs and Nm