Low stress hand stamp is a range of high performance, low cost precision hand stamps, ideal for applications which dictate that lower stress levels are introduced into the component being marked. This is usually a requirement for Aerospace, Nuclear, Oil and Gas installations and some M.O.D. work. Round faced engraving which gives a continuous line character when marked. All the stamps in this range are hardened and tempered to precise limits, nickel plated for rust protection thus giving maximum safety in use and long product life.
Technical Specification
More Information
Brand
Pryor
Type
Dotstress Hand Stamp Set
Character Size (in)
3/16
Manufacturer Part Number
PPDS26050
Character Size (mm)
5
Size (mm)
70 x 9.5 x 9.5
Features & Benefits
Ideal for applications which dictate lower stress level is introduced into component being marked
Especially for use in the Aircraft, Nuclear and Oil industries
Dotstress - round faced, dot formation character
Hardened and tempered to precise limits to give long life and maximum safety in use
Low stress engraving style to produce clear positive impressions
Nickel plated finish for rust protection and long product life
Indicator for quick character orientation
Packed in strong plastic boxes with separate compartments for each stamp, to allow rapid selection