The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 1/4in Boring Bar With Holder
Product Information
9/16in Double End Boring Bar With Holder.
Technical Specification
More Information Brand Interstate Diameter (in) 9/16 Holder Size Square (in) 5/8 Manufacturer Part Number MBH0733 Tool Bit Size (in) 1/4 Features & Benefits Double Ended Boring Bars with Holders have 45° and 90° angles. Made from tool steel, with shiny finish, they are supplied complete with screws and hex keys. Takes a square tool bit. Holder Length (in) 3 Length (in) 6-3/4
Why we are loved Rated ‘World-class’ for customer service