The store will not work correctly in the case when cookies are disabled.
Interstate M8 x 1.25mm Coventry Die Head Chaser To Fit 1/2in Die Head
Product Information
Metric Coarse Coventry Dies
Technical Specification
More Information Brand | Interstate |
Size | M8 |
Manufacturer Part Number | WC481AM5 |
Thread Size | M8X1.25 |
Additional Information | Contains 4 |
Material | HSS |
Features & Benefits | Throat Angle: 20°
Material: HSS |
Thread Size x Pitch | M8x1.25 |
Pitch | 1.25 |
Thread Type | Metric Coarse |
Die Head Size (in) | 1/2DH |
---|
Why we are loved
Rated ‘World-class’ for customer service