Set- Screw shaft locking, Metric and imperial bore sizes, Both flange and pillow block mounted, Available in plastic house/stainless bearing configuration for corrosion resistant applications.
Technical Specification
More Information
Brand
RHP Bearings
Type
Block Unit
Manufacturer Part Number
NP20-*RHP
Internal Diameter (mm)
20
Diameter (mm)
20
Features & Benefits
RHP Self-Lube units are popular solutions for providing simple and effective bearing arrangements that are both easily mounted and capable of accommodating moderate misalignment.
Set-Screw shaft locking
Both flange and pillow block mounted
Metric and imperial bore sizes
Available in plastic house/stainless bearing configuration for corrosion resistant applications