High powered, lightweight industrial unit with blower facility. Mounted on two castors and two fixed wheels. Tool storage points on head and base.
Technical Specification
More Information
Brand
Sealey
Volume (l)
20.0
Manufacturer Part Number
PC200SD110V
Additional Information
Supplied with 4m cable and 100V plug. Includes deluxe kit with rigid extension tubes, cartridge filter and wet-use foam filter. Motor Power: 1250W. Weight: 5kg. Air flow: 173 mtr/hr.
Features & Benefits
• High powered, lightweight industrial unit with blower facility.
• Mounted on two castors and two fixed wheels.
• Tool storage points on head and base.
• Supplied with 4 metre cable and 100V plug.
• Includes deluxe kit with rigid extension tubes, cartridge filter and wet-use foam filter.