The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco R396.19-2522.3S-4003-3AM Indexable Thread Milling
Product Information
Thread mill is versatile, cost-effective process tool for anyone facing a variety of threads, parts and workpiece materials on the same machine. Multi-tooth indexable insert cutter uses a double sided multi-tooth insert usable above diameter 14 mm for both internal and external threads.
Technical Specification
More Information Brand Seco Shank Type Seco/Weldon Manufacturer Part Number 02514532 Overall Length (mm) 116 Additional Information Includes: Toolholder, P6SS4X4-T09P fastening screw, T09P-2 insert key Type Indexable Thread Milling - Thread Mills Body Diameter (mm) 17.6 Features & Benefits Inserts available with different thread profiles and pitches
Multi-tooth cutters for high productivity
Arbor, Weldon and SecoWeldon shank types Takes Insert 396.19-4003 Cutting Diameter (mm) 22 For Use With 396.19-4003 Maximum Depth of Cut (mm) 25 Number of Inserts 3
Why we are loved Rated ‘World-class’ for customer service