The store will not work correctly in the case when cookies are disabled.
Seco SPGX0903-C1 T400D SECO Perfomax Drill Insert
Technical Specification
More Information Brand | Seco |
Insert Style | SPGX |
Insert Size | 9.525 mm; 0.3750 in |
Manufacturer Part Number | 74077373 |
Material | Carbide |
Insert Thickness | 3.18 mm; 0.1250 in |
Features & Benefits | 4 cutting edges per insert
Strong square insert
First choice
Tough centre insert grade for maximum application security
PVD coated |
Insert Thickness (mm) | 3.18 |
Grade | T400D |
ISO Number | SPGX0903-C1 |
---|
Why we are loved
Rated ‘World-class’ for customer service