Simple in design, Non-separable, Suitable for high and even very high speed, Robust in operation requiring little maintenance, Accepts both radial and axial loads.
Technical Specification
More Information
Brand
SKF
Type
Shielded
Internal Diameter (mm)
6
Manufacturer Part Number
626-2Z-*SKF
Outside Diameter (mm)
19
Additional Information
Shielded 2Z bearings are fitted with two metal dust shields, Prevents ingress of dirt, Low friction for higher running speeds, Primarily for applications where only the inner ring rotates
Width (mm)
6
Features & Benefits
SKF Deep Groove Ball Bearings cover the most popular range of ball bearings in metric sizes found in a wide range of applications in many applications.
Simple in design
Non-separable
Suitable for high and even very high speed
Robust in operation requiring little maintenance
Accepts both radial and axial loads
Available open, shielded (2Z) or sealed (2RS)
Available in C3 form for greater radial internal clearance