They are ideal for applications where components need to be resistant to corrosion and moisture. Corrosion resistant, Lower load capacity than carbon, Chromium steal bearings
Technical Specification
More Information
Brand
SKF
Internal Diameter (mm)
15
Manufacturer Part Number
W6202-2RS1-*SKF
Outside Diameter (mm)
35
Width (mm)
11
Features & Benefits
SKF Stainless Steel Bearings cover a range of popular sizes. They are ideal for applications where components need to be resistant to corrosion and moisture.