The store will not work correctly in the case when cookies are disabled.
SPI 0-600mm x 0.01mm Twin Column Digital Height Gauge
0 in stock today, 1 available in 298 days
Product Information
Double beam construction. Micro adjustable wheel. Zero setting at any position. Large LCD display with carbide tipped scriber.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 11-199-7 |
Range (in) | 0 - 24 |
Range (mm) | 0 - 600 |
Additional Information | Manual power on/off. Inch/metric conversion. Resolution: 0.01mm/0.001 in. |
---|
Why we are loved
Rated ‘World-class’ for customer service