Hardened stainless steel, rust and wear resistant. Flush reading, no parallax error, accurate measurements. Fine adjustment knob. Positive rigid locking clamp. Dial grad: 1 degree. Vernier grad: 5 min. Includes: 6, 8 & 12 in blades and acute attachment.
Technical Specification
More Information
Brand
SPI
Type
Universal Bevel Protractor
Manufacturer Part Number
13-687-9
Features & Benefits
Hardened stainless steel, rust and wear resistant
Flush reading, no parallax error, gives high degree of accurate measurements
With magnifier for easier and faster reading
Fine adjustment knob for measuring or setting of minute angles
Positive rigid locking clamp
Dial grad: 1°
Vernier grad: 5 min
Includes: 6, 8 & 12 in blades and acute attachment